Shop All Sensor Cordsets & Receptacles
Ifm
Ecomot 400 5M 250V-Ac Cordset Cable
Mfr # EVT001
Zoro # G404297379
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application hygienic and wet areas in the food industry
- Materials housing: PVC orange; Sealing: EPDM
- Connection Connector: 1 x M12, straight; coding: A; Locking: stainless steel (1.4404 / 316L); Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm
- Storage temperature [°C] -25...55
- Dimensions [mm] 15.5 x 15.5 x 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # EVT001
- Zoro # G404297379
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Dimensions [mm] | 15.5 x 15.5 x 45 |
Details
Application | hygienic and wet areas in the food industry |
Materials | housing: PVC orange; Sealing: EPDM |
Connection | Connector: 1 x M12, straight; coding: A; Locking: stainless steel (1.4404 / 316L); Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm |
Storage temperature [°C] | -25...55 |
Material nut | stainless steel (1.4404 / 316L) |
Protection | IP 65; IP 67; IP 68; IP 69K |
Ambient temperature [°C] | -25...100 |
Storage humidity [%] | 10...100 |
Electrical connection | Cable: 5 m, PVC, orange, Ø 4.9 mm; 4 x 0.34 mm² (42 x Ø 0.1 mm ) |
Other climatic conditions for storage according to stated class | 1K22/ DIN 60721-3-1 |
Operating voltage [V] | < 250 AC / < 300 DC |
Special feature | Free from silicone; Gold-plated contacts; Drag chain suitability |
Ambient temperature (moving) [°C] | 5...100 |
Max. current load total [A] | 4 |
Protection class | II |
Description
35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 bk UL/CSA+drag chain 5m (7000-08081-6300500)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, C Curve (M9F22306)
- PANDUIT Strain Relief Bar, Steel, 19 In (SRB19BLY)
- SIEMENS Overload Relay, 0.75 to 3.40A, 3P, 600VAC (3UB81134BB2)
- IFM Single-Ended Cordset, 20 m L Cable (EVC083)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT050)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC153)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT049)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT043)
- IFM Cordset, 3 Pin, Receptacle, Female (E18215)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM40B)
- Ifm Sensors