Shop All Rotary Encoders
Ifm
Disc Coupling, For Encoder, 22.0mm L
Mfr # E60121
Zoro # G6641726
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth
- Number of Pins 0
- For Use With Encoder
- Material Die Cast Zinc
- Length 22.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E60121
- Zoro # G6641726
- Country of Origin Germany
- Category Rotary Encoders
Dimensions
Length | 22.0 mm |
Dia. | 30.0 mm |
Shaft Mounting Hole Dia. | 6.0 mm |
Rod Mounting Hole Dia. | 8.0 mm |
Details
Item | Spring Disc Coupling |
Finish | Smooth |
Number of Pins | 0 |
For Use With | Encoder |
Material | Die Cast Zinc |
Description
Spring Disc Coupling, Number of Pins 0, Material Die Cast Zinc, Finish Smooth, Dia. 30.0 mm, Shaft Mounting Hole Dia. 6.0 mm, Rod Mounting Hole Dia. 8.0 mm, Length 22.0 mm, For Use With Encoder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (100006E)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Flareless Compression Union Tee (7705X12X12X12)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 3500mm L - 14MGT-3500-20 (200G14M3500)
- BETA 1 FILTERS Air Filter replacement filter for 88171913 / INGERSOLL RAND (B1AF0005175)
- IFM Encoder, Output A, B, Z, Stainless, 60.2mm D (RVP510)
- IFM Measuring Wheel, Rubber, Dia. 63.6mm (E60007)
- IFM M12 Shielded Cable, 8 Pins, 2.0m L (E12402)
- IFM M12 Shielded Cable, 8 Pins, 10.0m L (E12404)
- IFM Flexible Coupling, Bore 10.0mm/15.2mm (E60209)
- IFM Measuring Wheel, Plastic, Dia. 63.6mm (E60137)
- NOARK Ext Hndl Shaft Csa 10X10 200Mm (EHS20A)
- Ifm Motor Supplies