Shop All Rotary Encoders
Ifm
Disc Coupling, For Encoder, 22.0mm L
Mfr # E60118
Zoro # G6641735
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Mounting Hole Dia. 10.0 mm
- Length 22.0 mm
- Dia. 30.0 mm
- Rod Mounting Hole Dia. 10.0 mm
- Number of Pins 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E60118
- Zoro # G6641735
- Country of Origin Germany
- Category Rotary Encoders
Dimensions
Shaft Mounting Hole Dia. | 10.0 mm |
Length | 22.0 mm |
Dia. | 30.0 mm |
Rod Mounting Hole Dia. | 10.0 mm |
Details
Item | Spring Disc Coupling |
Number of Pins | 0 |
Material | Die Cast Zinc |
Finish | Smooth |
For Use With | Encoder |
Description
Spring Disc Coupling, Number of Pins 0, Material Die Cast Zinc, Finish Smooth, Dia. 30.0 mm, Shaft Mounting Hole Dia. 10.0 mm, Rod Mounting Hole Dia. 10.0 mm, Length 22.0 mm, For Use With Encoder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, LHA-SPE503, Suction, 3 micron (ZX-SPE503)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IN)
- CLIMAX METAL PRODUCTS COLLAR KIT #110 Two-Piece Clamping Collar Assortment Kit (COLLAR KIT #110)
- D&D Timing Belt, 5M, 15 x 425mm PL, T85 (425-5M-15)
- IFM Measuring Wheel, Plastic, Dia. 63.6mm (E60137)
- IFM M12 Shielded Cable, 8 Pins, 2.0m L (E12402)
- IFM Encoder, Output A, B, Z, Stainless, 60.2mm D (RVP510)
- IFM Encoder, Output A, B, Z, Hollow, 60mm dia. (ROP520)
- IFM Flexible Coupling, Bore 10.0mm/12.7mm (E60208)
- IFM M12 Shielded Cable, 8 Pins, 10.0m L (E12404)
- RED LION CONTROLS Measuring Wheels Shaft, Polyurethane, 1" W (WF1000OF)
- Ifm Motor Supplies