Shop All Pressure Switches
Ifm
Digital Pressure Switch, SPST, 0 to 5800 psi
Mfr # PN4220
Zoro # G6529817
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range 0 to 5800 psi
- Pressure Switch Electrical Contact Form SPST
- Contact Form SPST
- Power Required 45 to 65 Hz, 90 to 250V AC
- Wetted Materials Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # PN4220
- Zoro # G6529817
- UPC # 094720836247
- Country of Origin Germany
- Category Pressure Switches
Dimensions
Manufacturer Warranty Length | 5 yr |
Overall Width | 1.34 in |
Overall Depth | 1.06 in |
Overall Height | 4.72 in |
Description
Digital Pressure Sensor, Power Required 45 to 65 Hz, 90 to 250V AC, Range 0 to 5800 psi, Compatible With Air and Liquids, Circuit Type Triac, Output Current 2.5A @ 20 Degrees C, Contact Form SPST, On Set Point 60 to 5800 psi, Off Set Point 30 to 5770 psi, Burst Pressure 14,500 psi, Process Connection 1/4 in FNPT, IP Rating IP67, Housing Material Stainless Steel, Wetted Materials Stainless Steel, Electrical Connection 5 Pin 1/2 in UNF Connector, Temp. Range 13 Degrees to 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 15/100A, 600V AC, Nonindicating (TRS15/100R)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-25)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 30.00x24.00x12.00, Aluminum (A30H2412ALLP)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL360RS1W)
- IFM Digital Pressure Switch, SPST, 0 to 14.5 psi (PN4227)
- IFM Digital Pressure Switch, SPST, 0 to 36.3 psi (PN4226)
- IFM Pressure Switch, (2) SPST, 0 to 5800 psi (PK6220)
- IFM Digital Pressure Switch, SPST, 0 to 145 psi (PN4224)
- IFM Digital Pressure Switch, SPST, 0 to 363 psi (PN4223)
- IFM Pressure Switch, (2) SPST, 0 to 145 psi (PK6224)
- TELEDYNE CONTROLS Pressure Switch * Replaces E0255500 * (R2076600)
- Ifm Switches