Shop All Pressure Switches
Ifm
Digital Pressure Switch, SPST, 0 to 3630 psi
Mfr # PN4221
Zoro # G6785816
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range 0 to 3630 psi
- Pressure Switch Electrical Contact Form SPST
- Range 0 to 3630 psi
- Burst Pressure 12,300 psi
- Electrical Connection 5 Pin 1/2 in 20UNF Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # PN4221
- Zoro # G6785816
- Country of Origin Germany
- Category Pressure Switches
Dimensions
Overall Width | 1.34 in |
Overall Height | 4.72 in |
Overall Depth | 1.89 in |
Manufacturer Warranty Length | 5 yr |
Description
Digital Pressure Sensor, Power Required 45 to 65 Hz, 90 to 250V AC, Range 0 to 3630 psi, Compatible With Air and Liquids, Circuit Type Triac, Output Current 2.5A @ 20 Degrees C, Contact Form SPST, On Set Point 40 to 3630 psi, Off Set Point 20 to 3610 psi, Burst Pressure 12,300 psi, Process Connection 1/4 in FNPT, IP Rating IP67, Housing Material Stainless Steel, Wetted Materials Stainless Steel, Electrical Connection 5 Pin 1/2 in UNF Connector, Temp. Range 13 Degrees to 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Universal (9001KR1UH6)
- RACO Ground Clamp, Conduit Size 1/2 to 1 In (2504)
- WIEGMANN Pushbutton Enclosure, 22mm, 9 Holes, Steel (PBGX9)
- RITTAL Hole Seal, 1.25 In Hole dia., Steel (OHSSPBC)
- IFM Digital Pressure Switch, SPST, 0 to 363 psi (PN4223)
- IFM Pressure Switch, (2) SPST, 0 to 145 psi (PK6224)
- IFM Digital Pressure Switch, SPST, 0 to 145 psi (PN4224)
- IFM Digital Pressure Switch, SPST, 0 to 14.5 psi (PN4227)
- IFM Pressure Switch, (2) SPST, 0 to 5800 psi (PK6220)
- IFM Proximity Switch (MFS200 MFK3060-BPKG/M/US-104-DPS)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NC2X)
- Ifm Switches