Shop All Pressure Switches
Ifm
Digital Pressure Switch, SPST, 0 to 36.3 psi
Mfr # PN4226
Zoro # G6829051
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range 0 to 36.3 psi
- Pressure Switch Electrical Contact Form SPST
- Burst Pressure 725 psi
- Contact Form SPST
- Temp. Range 13 Degrees to 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # PN4226
- Zoro # G6829051
- Country of Origin Germany
- Category Pressure Switches
Dimensions
Overall Depth | 1.89 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 4.72 in |
Overall Width | 1.34 in |
Description
Digital Pressure Sensor, Power Required 45 to 65 Hz, 90 to 250V AC, Range 0 to 36.3 psi, Compatible With Air and Liquids, Circuit Type Triac, Output Current 2.5A @ 20 Degrees C, Contact Form SPST, On Set Point 0.4 to 36.3 psi, Off Set Point 0.2 to 36.2 psi, Burst Pressure 725 psi, Process Connection 1/4 in FNPT, IP Rating IP65, Housing Material Stainless Steel, Wetted Materials Stainless Steel, Electrical Connection 5 Pin 1/2 in UNF Connector, Temp. Range 13 Degrees to 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK20 (P6-10R-E)
- ALLEN TEL Cat 5e 110 to RJ45 Patch Cable, 5 ft (GB110PC45-05)
- LUTRON Vacancy Dimmer Snsr, Wall, Black (MS-Z101-V-BL)
- IFM Proximity Switch (MFS200 MFK3060-BPKG/M/US-104-DPS)
- IFM Pressure Switch, (2) SPST, 0 to 5800 psi (PK6220)
- IFM Compound Digital Pressure Switch, (2) SPST, -14.5 psi Vac to 145 psi (PQ7834)
- IFM Pressure Switch, (2) SPST, 0 to 145 psi (PK6224)
- IFM Digital Pressure Switch, SPST, 0 to 14.5 psi (PN4227)
- IFM Digital Pressure Switch, SPST, 0 to 363 psi (PN4223)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25)
- Ifm Pressure Switches