Shop All Pressure Switches
Ifm
Digital Pressure Switch, SPST, 0 to 1450 psi
Mfr # PN4222
Zoro # G7051572
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range 0 to 1450 psi
- Pressure Switch Electrical Contact Form SPST
- Circuit Type Triac
- Contact Form SPST
- Temp. Range 13 Degrees to 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # PN4222
- Zoro # G7051572
- UPC # 094720884965
- Country of Origin Germany
- Category Pressure Switches
Dimensions
Manufacturer Warranty Length | 5 yr |
Overall Depth | 1.89 in |
Overall Height | 4.72 in |
Overall Width | 1.34 in |
Description
Digital Pressure Sensor, Power Required 45 to 65 Hz, 90 to 250V AC, Range 0 to 1450 psi, Compatible With Air and Liquids, Circuit Type Triac, Output Current 2.5A @ 20 Degrees C, Contact Form SPST, On Set Point 10 to 1450 psi, Off Set Point 10 to 1440 psi, Burst Pressure 9,400 psi, Process Connection 1/4 in FNPT, IP Rating IP67, Housing Material Stainless Steel, Wetted Materials Stainless Steel, Electrical Connection 5 Pin 1/2 in UNF Connector, Temp. Range 13 Degrees to 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER CABLE 12/3 Gauge, 3 ft, SJW, 20 AMP GFCI w Lighted Ends Contractor Grade, UL and ETL Listed (DCG-340-32)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 4A, 250V AC, 40A at 250V AC, 5 PK (S506-4-R)
- SQUARE D Load Center, HOM, 8 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM816L125PC)
- HUBBELL Locking Connector (HBL2413ST)
- IFM Pressure Switch, (2) SPST, 0 to 145 psi (PK6224)
- IFM Digital Pressure Switch, SPST, 0 to 145 psi (PN4224)
- IFM Pressure Switch, (2) SPST, 0 to 1450 psi (PK6222)
- IFM Compound Digital Pressure Switch, (2) SPST, -14.5 psi Vac to 145 psi (PQ7834)
- IFM Digital Pressure Switch, SPST, 0 to 363 psi (PN4223)
- IFM Pressure Switch, (2) SPST, 0 to 5800 psi (PK6220)
- BARKSDALE 0.4-18PSI PRESSURE SWITCH (D1T-H18)
- Ifm Pressure Switches