Shop All Power Supplies
Ifm
DC Power Supply, 100/240V AC, 24/28V DC, 300W, 12.5A
Mfr # DN4218
Zoro # G207877723
original price:
$1,493.06
23% off
new price: $1,141.99
/ea
Free Shipping & Returns
$1,141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 24/28V DC
- Power Rating 300W
- Output Amps 12.5A
- Case Material Aluminum Alloy Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # DN4218
- Zoro # G207877723
- Country of Origin Czechia
- Category Power Supplies
Dimensions
Height | 183 mm |
Width | 182 mm |
Depth | 59 mm |
Max. height above sea level [m] | 5000 |
Dimensions [mm] | 182 x 183 x 59 |
Description
DC Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 24 to 28 V DC, Power Rating 300 W, Output Amps 12.5 A, Switching, Case Material Aluminum Alloy, Height 183 mm, Width 182 mm, Depth 59 mm, Hz 50 Hz/60 Hz, Phase - Electrical Single, IP Rating 65; 67, Hold Up Time 33/33 msec @ 100/230 V AC, Status Indicator Green LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Cut-Off Fitting, 8.00x8.00, Gray, Steel (F88WX)
- LUMAPRO Electronic Flasher, Variable Load, EF33RL (2FNF1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J62)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- IFM Power Supply, 380 to 480V AC, 24V DC, 480W, 20A, DIN Rail (DN4034)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 60W, 2.5A, DIN Rail (1SVR427032R0000)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- SIEMENS Power Supply, 120/230V AC, 24V DC, 2A (6ES7 307-1BA00-0AA0)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 100W, 4A, DIN Rail (MDR-100-24)
- TRACO Power Supply, 100 to 240V AC, 24V DC, 24W, 1A, DIN Rail (TCL24-124)
- Ifm Power Systems