Shop All Proximity Sensors
Ifm
Cylindrical Proximity Sensor, 8mmD, 37mmL
Mfr # IE5344
Zoro # G9990111
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP/NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IE5344
- Zoro # G9990111
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 8 mm |
Length | 37 mm |
Length (Straight Wireway) | 37 mm |
Dimensions [mm] | M8 x 1 / L = 37 |
Description
Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 1,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP/NPN, Max. Detecting Distance 3 mm, Proximity Sensor Electrical Connection 3 Pin M8 Connector, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 37 mm, Operating Temp. Range 32 Degrees to 140 Degrees F, Max. Current Load 100mA, Includes (2) Lock Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 6 AWG Vinyl Ring Terminal 1/4" Stud PK20 (4FRD1)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- EATON Cutler-Hammer Legend Plate, Hand Automatic, Black (10250TM39)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRBLA250)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS204)
- IFM Rectngulr Proxmity Sensor, 12 to 36VDC, NC (IS5002)
- IFM Proximity Sensor, Inductive, 5mm, PNP, NO (IG7104)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS212)
- IFM Capacitive Proximity Sensor, 59.8 mm L (KF5001)
- IFM Proximity Sensor, Inductive, 2mm, NPN, NO (IF7102)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NO (E57-12LE10-C)
- Ifm Proximity Sensors