Shop All Proximity Sensors
Ifm
Cylindrical Proximity Sensor, 12mmD, 60mmL
Mfr # IFR200
Zoro # G9990102
original price:
$63.89
5% off
new price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IFR200
- Zoro # G9990102
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 60 mm |
Proximity Sensor Diameter | 12 mm |
Length (Straight Wireway) | 60 mm |
Dimensions [mm] | M12 x 1 / L = 60 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 2 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 67, Case Material 316L Stainless Steel, Length 60 mm, Operating Temp. Range 32 Degrees to 185 Degrees F, Max. Current Load 100mA, Includes (2) Lock Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Connector 3P 4W 480VAC L16-20R BK/WT (HBL2433)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, D Curve (M9F23232)
- EATON BUSSMANN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM1DIU)
- PANDUIT Cable Tie, 11.3", Nylon, Black, PK1000 (BT3I-M30)
- IFM Cylindrical Distance Sensor (OID200)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0344)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO, QD (IFS240)
- IFM Proximity Sensor, Inductive, 8mm, NC (IG0313)
- IFM Cylindrical Proximity Sensor, 12mmD, 50mmL (IFS201)
- IFM Proximity Sensor, Capacitive, 20mm, NO/NC (KI0054)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1-US)
- Ifm Proximity Sensors