Shop All Proximity Sensors
Ifm
Cylindrical Proximity Sensor, 12mmD, 50mmL
Mfr # IFS201
Zoro # G9990084
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 2 Wire PNP/NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IFS201
- Zoro # G9990084
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 50 mm |
Length (Straight Wireway) | 50 mm |
Dimensions [mm] | M12 x 1 / L = 50 |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 2 Wire PNP/NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 50 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA, Includes (2) Lock Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Alum, 15A Kit (RCT201ALU)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030SB)
- ELECTRIDUCT Heat Shrink End Caps- 4" - Black (HSEC-400-BK-10PK)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 18 in H, 16 in W, 10 in D, NEMA 4; 4X; 12; 13, Hinged (A181610CHSCFG)
- IFM Proximity Sensor, Inductive, 8mm, NPN, NO, QD (IGS234)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS260)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NO (IFS255)
- IFM Proximity Sensor, Capacitive, 12mm, NO/NC (KG0016)
- IFM Proximity Sensor, Capacitive, 15mm, NPN (KI5208)
- IFM INDUCTIVE 10-30V-DC PROXIMITY SENSOR (IE5344 IEBC003BASKG/0.3M/AS)
- EATON ProxSwitch, 18mm, Shielded, PNP, NO, 4pin (E57G-18SPN5-Q)
- Ifm Proximity Sensors