Shop All Sensor Cordsets & Receptacles
Ifm
Cordset, For Use with PN4XXX Series
Mfr # E18026
Zoro # G6205376
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 4m
- Jacket Color Black
- End 1 Number of Pins 5
- Max. Voltage 250VAC/DC
- End 1 Thread 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E18026
- Zoro # G6205376
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 4m |
Wire Size | 22 AWG |
Description
Cordset, End 1 Gender Female, End 1 Thread 1/2 In.-20, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type 1/2 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 4 m, Cable Jacket Color Black, Cable Jacket Material TPU, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -40 Degrees F, End 1 Number of Keyways 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ANN Series, 150A, Very Fast Acting, 125V AC, Bolt-On (ANN-150)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU18-10FX)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-O)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 3P 4W 125/250VAC (HBL2715SW)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC015)
- IFM Cordset, 3 Pin, Receptacle, Female (E18213)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM40B)
- Ifm Sensors