Shop All Sensor Cordsets & Receptacles
Ifm
Cordset, 5 Pin, Receptacle, Female
Mfr # EVT044
Zoro # G6831973
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5m
- Jacket Color Orange
- End 1 Number of Pins 5
- Max. Voltage 250VAC/300VDC
- End 2 Number of Pins 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # EVT044
- Zoro # G6831973
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5m |
Wire Size | 22 AWG |
Description
Cordset, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M12, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 5 m, Cable Jacket Color Orange, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICO Automotive Fuse, ATC/ATO Series, 30A, 32V DC, 25 PK (1017G)
- HUBBELL 30A Watertight Locking Connector 3P 3W 125/250VAC (HBL29W08)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Black, 0.109" Diameter, 600 Volts, Building Wire (14STRBLATHHN100)
- GE 120VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20NJA)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC017)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- IFM Cordset, 3 Pin, Receptacle, Female (E18215)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC005)
- TURCK Cordset Cable (WE-6208-203)
- Ifm Sensor Cordsets & Receptacles