Shop All Sensor Cordsets & Receptacles
Ifm
Cordset, 5 Pin, Receptacle, Female
Mfr # EVC005
Zoro # G5143975
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5m
- Jacket Color Black
- End 1 Number of Pins 5
- Max. Voltage 250VAC/300VDC
- End 1 Thread M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EVC005
- Zoro # G5143975
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5m |
Wire Size | 22 AWG |
Dimensions [mm] | 26.5 x 15.5 x 36.5 |
Description
Cordset, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material TPU, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards cRUus Approval
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012S)
- CAROL 16 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02722)
- SQUARE D Mini Main Emergswitch 12A (VCDN12)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (DU321RB)
- IFM Double-Ended Cordset, 5 m L Cable (EVC059)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- IFM Single-Ended Cordset, 10 m L Cable (EVC003)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC153)
- IFM Female Cordset 10M Pvc-Cable M12 Connector (E18015)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC004)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804007A09M020)
- Ifm Sensor Cordsets & Receptacles