Shop All Sensor Cordsets & Receptacles
Ifm
Cordset, 4 Pin, Receptacle, Female
Mfr # EVC153
Zoro # G6975412
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2m
- Jacket Color Black
- End 1 Number of Pins 4
- Max. Voltage 50VAC/60VDC
- End 1 Thread M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # EVC153
- Zoro # G6975412
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2m |
Wire Size | 24 AWG |
Dimensions [mm] | 19 x 10 x 25.5 |
Description
Cordset, End 1 Gender Female, End 1 Thread M8, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Black, Cable Jacket Material TPU, Max. Amps 3 A, Wire Size 24 AWG, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards cRUus Approval
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 80A, 3 Pole, 600V AC, A Curve (PDG23F0080TFFL)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M050)
- GROTE Pilot Light, 15A, 12V, 1/2" dia. (82-0115)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 14.02 in H, 12 in W, 8.35 in D, NEMA 4; 4X; 12; 13 (A14128PHC)
- IFM Single-Ended Cordset, 20 m L Cable (EVC083)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC141)
- IFM Single-Ended Cordset, 10 m L Cable (EVC006)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT044)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- Ifm Sensor Cordsets & Receptacles