Shop All Sensor Cordsets & Receptacles
Ifm
Cordset, 4 Pin, Receptacle, Female
Mfr # EVC151
Zoro # G8521055
original price:
$26.67
15% off
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5m
- Jacket Color Black
- End 1 Number of Pins 4
- Max. Voltage 50VAC/60VDC
- End 1 Thread M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EVC151
- Zoro # G8521055
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5m |
Wire Size | 22 AWG |
Dimensions [mm] | 10 x 10 x 31 |
Description
Cordset, End 1 Gender Female, End 1 Thread M8, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material TPU, Max. Amps 3 A, Wire Size 22 AWG, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards cRUus Approval
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5902)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG32V02)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0344)
- NVENT HOFFMAN Concept Panels, Fits 30.00x60.00, Steel (CP3060G)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT004)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC004)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- IFM Cordset, 3 Pin, Receptacle, Female (E18212)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- Ifm Sensor Cordsets & Receptacles