Shop All Sensor Cordsets & Receptacles
Ifm
Cordset, 4 Pin, Receptacle, Female
Mfr # EVC150
Zoro # G5208646
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2m
- Jacket Color Black
- End 1 Number of Pins 4
- Max. Voltage 50VAC/60VDC
- End 1 Thread M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EVC150
- Zoro # G5208646
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2m |
Wire Size | 22 AWG |
Dimensions [mm] | 10 x 10 x 31 |
Description
Cordset, End 1 Gender Female, End 1 Thread M8, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Black, Cable Jacket Material TPU, Max. Amps 3 A, Wire Size 22 AWG, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards cRUus Approval
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16234K)
- NVENT HOFFMAN Pedestal Column, NOVAL Accessory, 14 Gang, Steel (A44PBCOL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 10 in H, 1-1/2 in D (SCE-HA1010LG)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 3 (A30H2408ALLP)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC017)
- IFM Female Cordset 10M Pvc-Cable M12 Connector (E18015)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT043)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC019)
- IFM Female M23 Connector 15M Cordset Cable (E11744)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC141)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- Ifm Sensors