Shop All Sensor Cordsets & Receptacles
Ifm
Cordset, 3 Pin, Receptacle, Female
Mfr # EVC145
Zoro # G7186602
original price:
$28.31
26% off
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5m
- Jacket Color Black
- End 1 Number of Pins 3
- Max. Voltage 50VAC/60VDC
- End 1 Thread M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # EVC145
- Zoro # G7186602
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5m |
Wire Size | 22 AWG |
Dimensions [mm] | 19 x 10 x 25.5 |
Description
Cordset, End 1 Gender Female, End 1 Thread M8, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material TPU, Max. Amps 3 A, Wire Size 22 AWG, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards cRUus Approval
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- RACO Electrical Box, 30.3 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (231)
- FLUKE NETWORKS Test Set, TS25D w/Earpc & Pouch (25501109)
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2NT1-5)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- IFM Single-Ended Cordset, 10 m L Cable (EVC143)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC005)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC142)
- BRAD HARRISON 113030K13M150 Woodhead 15M Cordset Cable (1300100495 113030K13M150)
- Ifm Sensor Cordsets & Receptacles