Shop All Sensor Cordsets & Receptacles
Ifm
Cordset, 3 Pin, Receptacle, Female
Mfr # EVC141
Zoro # G7530345
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2m
- Jacket Color Black
- End 1 Number of Pins 3
- Max. Voltage 50VAC/60VDC
- End 1 Thread M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EVC141
- Zoro # G7530345
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2m |
Wire Size | 22 AWG |
Dimensions [mm] | 10 x 10 x 31 |
Description
Cordset, End 1 Gender Female, End 1 Thread M8, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Black, Cable Jacket Material TPU, Max. Amps 3 A, Wire Size 22 AWG, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards cRUus Approval
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 200 VA, 80 °C, 120V AC, 240/480V AC (MT0200A)
- ZORO SELECT Clamp, Aluminum, Dia 1/2 In, PK50 (CO0809AL)
- ICC PATCH PANEL, CAT 5e, 24-PORT, 1 RMS (ICMPP0245E)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EAXE)
- IFM Single-Ended Cordset, 10 m L Cable (EVC143)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT002)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- IFM Single-Ended Cordset, 25 m L Cable (EVT006)
- IFM Cordset, 3 Pin, Receptacle, Female (E18215)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F120)
- Ifm Sensor Cordsets & Receptacles