Shop All Thermostat Guards and Accessories
Ifm
Converter, Scaled Analog
Mfr # TP3232
Zoro # G7261195
original price:
$129.52
17% off
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 to 32V DC
- Operating Temp. Range (F) -58 Degrees to 572 Degrees
- Length (In.) 71/100 in
- Height (In.) 2 1/20 in
- Input Voltage 20 to 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # TP3232
- Zoro # G7261195
- Country of Origin United States
- Category Thermostat Guards and Accessories
Dimensions
Length (In.) | 71/100 in |
Height (In.) | 2 1/20 in |
Width (In.) | 99/100 in |
Overall Depth | 11/16 in |
Overall Length | 2 1/16 in |
Details
Item | Converter |
Voltage | 20 to 32V DC |
Operating Temp. Range (F) | -58 Degrees to 572 Degrees |
Input Voltage | 20 to 32V DC |
Type | Scaled Analog |
Function | Converts RTD to Analog |
Compatible Manufacturer Model Number | PT100, PT1000 |
Compatible Brand and Series | IFM Efector |
Standards | CE, cULus Listed, DIN IEC 68-2-27, DIN IEC 68-2-6, EN 61326-1 |
Accessory Type | Converter |
Wireless | No |
Application | Heating Control |
Weight | 0.09 lb |
Product Type | Convertor |
Compatible with Manufacturer Model Number | PT100, PT1000 |
IP Rating | IP67 |
Compatible Manufacturer Part Number | PT100, PT1000 |
For Use with Mfr. Model Number | PT100, PT1000 |
For Use With Mfr. Model Number | PT100, PT1000 |
Description
Converter, IP Rating IP67, Input Voltage 20 to 32V DC, Compatible with Manufacturer Model Number PT100, PT1000, Standards CE, cULus Listed, DIN IEC 68-2-27, DIN IEC 68-2-6, EN 61326-1, Product Type Convertor, Application Heating Control, Overall Length 2 1/16 in, Weight 0.09 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR Pad Water Furnace Humidifier (A10)
- AIR KING 24" Wall Mount Fan (9024)
- VULCAN Strip Heater, 25-1/2 In. L, 1200 Deg F (OS1225-500A)
- RITTAL Heat Exchanger, Wall Mount, 20.00"H, 4.00"D (3214100)
- IFM Level Sensor, Electronic, 9.6mm Probe (LMC510)
- IFM Inductive Sensor, 10mm Range, Non-Flush (IFS299)
- IFM Temperature Sensor (TM4311)
- IFM Converter, Scaled Analog (TP3231)
- IFM Temperature Sensor, 50mm Probe, 1/2" NPT (TN2313)
- IFM Temperature Sensor (TM4331)
- HONEYWELL Tr23 20 K Ohm Ntc Non-Linear (TR23)
- Ifm Thermostat Guards and Accessories