Shop All Thermostat Guards and Accessories
Ifm
Converter, Scaled Analog
Mfr # TP3231
Zoro # G7005101
original price:
$129.99
9% off
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 to 32V DC
- Input Voltage 20 to 32V DC
- Type Scaled Analog
- Operating Temp. Range (F) -58 Degrees to 302 Degrees
- Width (In.) 49/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # TP3231
- Zoro # G7005101
- Country of Origin United States
- Category Thermostat Guards and Accessories
Dimensions
Width (In.) | 49/50 in |
Height (In.) | 2 1/25 in |
Length (In.) | 7/10 in |
Overall Length | 2 1/16 in |
Overall Depth | 11/16 in |
Details
Item | Converter |
Voltage | 20 to 32V DC |
Input Voltage | 20 to 32V DC |
Type | Scaled Analog |
Operating Temp. Range (F) | -58 Degrees to 302 Degrees |
Compatible Brand and Series | IFM Efector |
Wireless | No |
Accessory Type | Converter |
Standards | CE, cULus Listed, DIN IEC 68-2-27, DIN IEC 68-2-6, EN 61326-1 |
Compatible Manufacturer Model Number | PT100, PT1000 |
Function | Converts RTD to Analog |
Product Type | Convertor |
Weight | 0.09 lb |
IP Rating | IP67 |
Application | Heating Control |
Compatible with Manufacturer Model Number | PT100, PT1000 |
Compatible Manufacturer Part Number | PT100, PT1000 |
For Use with Mfr. Model Number | PT100, PT1000 |
For Use With Mfr. Model Number | PT100, PT1000 |
Description
Converter, IP Rating IP67, Input Voltage 20 to 32V DC, Compatible with Manufacturer Model Number PT100, PT1000, Standards CE, cULus Listed, DIN IEC 68-2-27, DIN IEC 68-2-6, EN 61326-1, Product Type Convertor, Application Heating Control, Overall Length 2 1/16 in, Weight 0.09 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Temperature Control (A30-263)
- SIEMENS Contactor S00 9A 230Vac 1No (3RT2016-1AP01)
- ARMSTRONG 60J92 65314900 24V 3/4" Step (60J92)
- WHITE-RODGERS 7 Day Programmable, Geofencing or Non-Programmable Programs, Hardwire, 24V AC (1F95U-42WF)
- IFM Level Sensor, Electronic, 9.6mm Probe (LMC510)
- IFM Temperature Sensor (TM4341)
- IFM Air Flow Sensor, 24 VDC (SL5101)
- IFM Temperature Sensor (TM4361)
- IFM Temperature Sensor, 50mm Probe, 1/2" NPT (TN2313)
- IFM Converter, Analog (TP3237)
- ZORO SELECT Universal Thermostat Guard, Tan, Metal (13J041)
- Ifm Thermostats