Shop All Thermostat Guards and Accessories
Ifm
Converter, Analog
Mfr # TP9237
Zoro # G6523045
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 to 32V DC
- Height (In.) 2 2/25 in
- Input Voltage 0 to 10V AC
- Type Analog
- Operating Temp. Range (F) -58 Degrees to 572 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # TP9237
- Zoro # G6523045
- Country of Origin United States
- Category Thermostat Guards and Accessories
Dimensions
Height (In.) | 2 2/25 in |
Width (In.) | 51/500 in |
Length (In.) | 37/50 in |
Overall Length | 2 1/16 in |
Overall Depth | 11/16 in |
Details
Item | Converter |
Voltage | 18 to 32V DC |
Input Voltage | 0 to 10V AC |
Type | Analog |
Operating Temp. Range (F) | -58 Degrees to 572 Degrees |
Compatible Manufacturer Model Number | PT100, PT1000 |
Wireless | No |
Standards | CE, cULus Listed, DIN IEC 68-2-27, DIN IEC 68-2-6, EN 61326-1 |
Compatible Brand and Series | IFM Efector |
Function | Converts RTD to Analog |
Accessory Type | Converter |
Product Type | Convertor |
Application | Heating Control |
Weight | 0.09 lb |
Compatible with Manufacturer Model Number | PT100, PT1000 |
IP Rating | IP67 |
Compatible Manufacturer Part Number | PT100, PT1000 |
For Use with Mfr. Model Number | PT100, PT1000 |
For Use With Mfr. Model Number | PT100, PT1000 |
Description
Converter, IP Rating IP67, Input Voltage 0 to 10V AC, Compatible with Manufacturer Model Number PT100, PT1000, Standards CE, cULus Listed, DIN IEC 68-2-27, DIN IEC 68-2-6, EN 61326-1, Product Type Convertor, Application Heating Control, Overall Length 2 1/16 in, Weight 0.09 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Crankcase Heater, 57" (HT32TC743)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V246GB1-001C)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVL2)
- MAKITA 12V max CXT® 7-1/8" Fan (CF100DZ)
- IFM Converter, Scaled Analog (TP3231)
- IFM Inductive Sensor, 10mm Range, Non-Flush (IFS306)
- IFM Temperature Sensor, 50mm Probe, 1/2" NPT (TN2313)
- IFM Temperature Sensor (TM4331)
- IFM Temperature Sensor (TM4311)
- IFM Converter, Analog (TP3237)
- B & K Turbovent W/Ox Box Kit (250-696122P)
- Ifm Thermostats