Shop All Safety Light Curtains
Ifm
Connection Module, Chassis Mount, 3.0mm W
Mfr # EY3005
Zoro # G7319280
original price:
$72.40
30% off
new price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Output Configuration Not Specified
- Aux. Contact Configuration None
- Mounting Chassis
- Width 3 mm
- Height 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EY3005
- Zoro # G7319280
- Country of Origin Italy
- Category Safety Light Curtains
Dimensions
Width | 3 mm |
Height | 40 mm |
Depth | 30 mm |
Details
Item | Rotatable Bracket |
Safety Output Configuration | Not Specified |
Aux. Contact Configuration | None |
Mounting | Chassis |
Enclosure Material | Galvanized Metal |
Application | Industrial Automation |
Materials | metal galvanised |
Installation | axial; (± 7°) |
Description
Rotatable Bracket, Safety Output Configuration Not Specified, Aux. Contact Configuration None, Mounting Chassis, Width 3 mm, Height 40 mm, Depth 30 mm, Enclosure Material Galvanized Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000HF TRIPP LITE)
- RACO Conduit Outlet Body, LL Style, 1/2" Hub Sz (LL050)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RLA)
- IFM Light Curtain, 19.7 ft., 11.0"H, 12 Beams (OY001S)
- IFM Light Curtain, 39.4 ft., 41.2"H, 36 Beams (OY047S)
- OMRON Saftey Light Curtain (F3SG4RE0430P30)
- BANNER Set 12-30V-Dc Light Curtain (PVA100P6Q 70047)
- BANNER Set Light Curtain (PVA300P6Q)
- ALLEN BRADLEY 30MM Resolution Pair 600MM Light Curtain (445L-R4E0600FP)
- KEYENCE Corner Mirror 758Mm Light Curtain (SL-M36H)
- Ifm Sensors