Shop All Sensor Cordsets & Receptacles
Ifm
Connecting Cordset Cable
Mfr # EVC153
Zoro # G905304002
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protection class III
- Material nut brass, nickel-plated
- Protection IP 65; IP 67; IP 68; IP 69K
- Electrical connection Cable: 2 m, PUR, Halogen-free, black, Ø 3.7 mm; 4 x 0.25 mm² (32 x Ø 0.1 mm )
- Ambient temperature (moving) [°C] -25...90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EVC153
- Zoro # G905304002
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Dimensions [mm] | 19 x 10 x 25.5 |
Details
Protection class | III |
Material nut | brass, nickel-plated |
Protection | IP 65; IP 67; IP 68; IP 69K |
Electrical connection | Cable: 2 m, PUR, Halogen-free, black, Ø 3.7 mm; 4 x 0.25 mm² (32 x Ø 0.1 mm ) |
Ambient temperature (moving) [°C] | -25...90 |
Operating voltage [V] | < 50 AC / < 60 DC |
Connection | Connector: 1 x M8, angled; coding: A; Locking: brass, nickel-plated; Contacts: gold-plated; Tightening torque: 0.3...0.5 Nm |
Ambient temperature [°C] | -25...90 |
Special feature | Free from silicone; Halogen-free; Gold-plated contacts; Drag chain suitability |
Max. current load total [A] | 3 |
Materials | housing: TPU orange; Sealing: FKM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 3m (7000-44711-7940300)
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 10A @ 480V AC, Actuator Location: Top (ZVNA22S)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4 FPT One Port - Bend Lever Swicth - 95-125 PSI (LF10-1H-MP)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- IFM Single-Ended Cordset, 5 m L Cable (EVC707)
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- IFM Single-Ended Cordset, 10 m L Cable (EVC143)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC142)
- BRAD HARRISON External Thread Receptacle, 3, Male, 16 AWG (1R3006A20A120)
- Ifm Sensor Cordsets & Receptacles