Shop All Sensor Cordsets & Receptacles
Ifm
Connecting Cordset Cable
Mfr # EVC100
Zoro # G805304010
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating voltage [V] < 250 AC / < 300 DC
- Storage humidity [%] 10...100
- Ambient temperature (moving) [°C] -25...90
- Material nut brass, nickel-plated
- Ambient temperature [°C] -25...90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EVC100
- Zoro # G805304010
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Details
Operating voltage [V] | < 250 AC / < 300 DC |
Storage humidity [%] | 10...100 |
Ambient temperature (moving) [°C] | -25...90 |
Material nut | brass, nickel-plated |
Ambient temperature [°C] | -25...90 |
Max. current load total [A] | 4 |
Storage temperature [°C] | -25...55 |
Protection class | II |
Connection | Cable: 3 m, PUR, Halogen-free, black, Ø 4.3 mm; 4 x 0.34 mm² (42 x Ø 0.1 mm ) |
Special feature | Free from silicone; Halogen-free; Gold-plated contacts; Drag chain suitability |
Protection | IP 65; IP 67; IP 68; IP 69K |
Other climatic conditions for storage according to stated class | 1K22/ DIN 60721-3-1 |
Electrical connection | Connector: 1 x M12, straight; coding: A; Locking: brass, nickel-plated; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm |
Materials | housing: TPU orange; Sealing: FKM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES MED SGL Pole TOG Switch (GSW-18)
- ABB Long-Barrel Splice, 1.63 in. L, Gray (60507)
- SQUARE D Operating mechanism, flange mounted, variable depth, handle mechanism, 4in handle, NEMA 4X enclosure (9422A4)
- 3M Orange/Blue Wire Conn 100/Box (O/B)
- IFM Single-Ended Cordset, 5 m L Cable (EVC707)
- IFM Single-Ended Cordset, 15 m L Cable (EVC082)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC145)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- Ifm Sensor Cordsets & Receptacles