Shop All Switch Accessories
Ifm
Conduit Adapter, 1/2 in NPT, PN Series
Mfr # E30062
Zoro # G6398305
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2 in NPT
- Type For the connection of conduit adapters with - 14 NPT coupling
- Features 1/2 in NPT, Shock Resistant, Impact Resistant
- Material Stainless Steel
- For Use With IFM PN Series Pressure Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E30062
- Zoro # G6398305
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Thread Size | 1/2 in NPT |
Details
Item | Conduit Adapter Mounting Set |
Type | For the connection of conduit adapters with - 14 NPT coupling |
Features | 1/2 in NPT, Shock Resistant, Impact Resistant |
Material | Stainless Steel |
For Use With | IFM PN Series Pressure Switches |
Compatible Product Type | Process Sensors |
Product Type | Conduit Adapter Mounting Set |
Compatible with Series | IFM PN |
Description
Conduit Adapter Mounting Set, Thread Size 1/2 in NPT, Material Stainless Steel, For Use With IFM PN Series Pressure Switches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 6" x 4" x 1' (6-Pack) (F6X4LG6)
- NVENT CADDY Old Work Box Mount, Pre-Galvanized Steel, 0.25-1.5in Drywall (DSI2A)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (LL47)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 1 Pole, 120/240V AC (QOU1100)
- IFM L-Bracket, F/ 8mm Dia Sensor (U20304)
- IFM Mounting Set, For Use With O5 Sensors (E21083)
- IFM Reflector, 1 In x 3/16 In x 1 In (E20003)
- IFM Pressure Switch Cover, PN Series (E30006)
- IFM Mounting Set, For Use With 30mm Sensors (E20873)
- IFM L-Bracket, F/ 12mm Dia Sensor (U20301)
- LUTRON Replacement Ivory Switch, SkylarkDimmer (SK-IV)
- Ifm Switch Accessories