Shop All Pressure & Temperature Test Kits
Ifm
Compressed Air Meter for Flow, Temperature, and Totalization
Mfr # SD8501
Zoro # G706694210
product price: $1,027.99
/ea
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size threaded connection 1" NPT
- Length 475 mm
- Standards cULus, CE, IO-Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # SD8501
- Zoro # G706694210
- Country of Origin Germany
- Category Pressure & Temperature Test Kits
Dimensions
Connection Size | threaded connection 1" NPT |
Length | 475 mm |
Details
Item | Compressed air meter |
Standards | cULus, CE, IO-Link |
Description
Compressed air meter. Measurement of compressed air flow, consumption, pressure and temperature. Digital display with bright red/green identification of the acceptable range. Two digital PNP/NPN outputs, one analog 4-20 mA analog output. IO-Link. Measuring range 25...7945 scfh. Sensor is factory mounted in 475 mm long 1" diameter pipe with male 1" NPT threads.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Infrared Thermometer, -22 Degrees to 482 Degrees F, Circular Laser Sighting (0560 1805 01)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Pro Kit (VPE-GN PRO)
- PCE INSTRUMENTS Voltmeter with Bluetooth (PCE-PCM 3)
- SPAN Vacuum Gauge, 1 to 0 Bar Vac, 2-1/2In (LFS-210-(-1 Bar)-G)
- TESTO 610 Pocket Pro Temp & Rh Meter (0560 0610)
- TRIPLETT Anemometer, 40 to 5,900fpm, -4 to 140F (CFM400-NIST)
- TESTO Refrigeration Test and Load Kit, Wireless, Power Supply: (9) AAA Batteries (0563 0009)
- WINTERS Low Pressure Test Kit (PLT15)
- TYCHEM Accessories Universal Pressure Test Kit (99081000000001UV)
- FLUKE Comparison Test Pump, 0 to 20,000 psi (P5515-140M)
- WINTERS Low Pressure Test Kit (PLT100)
- Ifm Pressure & Temperature Test Kits