Shop All Pressure Switches
Ifm
Compound Digital Pressure Switch, SPST, -30 in Hg Vac to 30 in Hg
Mfr # PN4229
Zoro # G6905123
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range -30 in Hg Vac to 30 in Hg
- Pressure Switch Electrical Contact Form SPST
- Wetted Materials Stainless Steel
- Power Required 45 to 65 Hz, 90 to 250V AC
- Off Set Point -30 to 29 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # PN4229
- Zoro # G6905123
- UPC # 094720842347
- Country of Origin Germany
- Category Pressure Switches
Dimensions
Overall Width | 1.34 in |
Overall Depth | 1.89 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 4.72 in |
Description
Digital Pressure Sensor, Power Required 45 to 65 Hz, 90 to 250V AC, Range -30 in Hg Vac to 30 in Hg, Compatible With Air and Liquids, Circuit Type Triac, Output Current 2.5A @ 20 Degrees C, Contact Form SPST, On Set Point -29 to 30 in Hg, Off Set Point -30 to 29 in Hg, Burst Pressure 725 psi, Process Connection 1/4 in FNPT, IP Rating IP65, Housing Material Stainless Steel, Wetted Materials Stainless Steel, Electrical Connection 5 Pin 1/2 in UNF Connector, Temp. Range 13 Degrees to 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont VplsRly (4B-23)
- GROTE Toggle Switch, On/Off, Glow, Blue, 20A (82-1908)
- SCHNEIDER ELECTRIC Relay, 48V AC Coil Volts, Square, 8 Pin, DPDT (RXG21E7)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (14DUE32BH)
- IFM Compound Digital Pressure Switch, (2) SPST, -14.5 psi Vac to 145 psi (PQ7834)
- IFM Pressure Switch, (2) SPST, 0 to 1450 psi (PK6222)
- IFM Digital Pressure Switch, SPST, 0 to 145 psi (PN4224)
- IFM Pressure Switch, (2) SPST, 0 to 5800 psi (PK6220)
- IFM Digital Pressure Switch, SPST, 0 to 363 psi (PN4223)
- IFM Proximity Switch (MFS200 MFK3060-BPKG/M/US-104-DPS)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GCXE)
- Ifm Pressure Switches