Shop All Pressure Switches
Ifm
Compound Digital Pressure Switch, (2) SPST, -14.5 psi Vac to 14.5 psi
Mfr # PQ7809
Zoro # G6546863
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range -14.5 psi Vac to 14.5 psi
- Pressure Switch Electrical Contact Form (2) SPST
- Range -14.5 psi Vac to 14.5 psi
- Temp. Range 13 Degrees to 176 Degrees F
- Contact Form (2) SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # PQ7809
- Zoro # G6546863
- Country of Origin Romania
- Category Pressure Switches
Dimensions
Overall Depth | 1.26 in |
Overall Height | 1.65 in |
Manufacturer Warranty Length | 5 yr |
Overall Width | 1.18 in |
Description
Digital Pressure Sensor, Power Required 18 to 32V DC, Range -14.5 psi Vac to 14.5 psi, Compatible With Air, Circuit Type PNP, Output Current 100 mA, Contact Form SPST, On Set Point -14.2 to 14.6 psi, Off Set Point -14.4 to 14.4 psi, Burst Pressure 435 psi, Process Connection G1/8, IP Rating IP65, Housing Material FKM, PBT, Polyester, Wetted Materials Brass, FKM, PBT, Silicon, Electrical Connection 4 Pin M8 Connector, Temp. Range 13 Degrees to 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5507-22-00)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ2)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 45A, 600V AC, Non-Indicating (KTS-R-45)
- IFM Digital Pressure Switch, SPST, 0 to 36.3 psi (PN4226)
- IFM Compound Digital Pressure Switch, (2) SPST, -14.5 psi Vac to 145 psi (PQ7834)
- IFM Pressure Switch, (2) SPST, 0 to 145 psi (PK6224)
- IFM Digital Pressure Switch, SPST, 0 to 14.5 psi (PN4227)
- IFM Digital Pressure Switch, SPST, 0 to 145 psi (PN4224)
- IFM Digital Pressure Switch, SPST, 0 to 363 psi (PN4223)
- ANTUNES 801111303 Jd-2 (Red) (801111303)
- Ifm Switches