Shop All Infrared Thermometer Accessories
Ifm
Comp Fitting, For Sensors 1/4 In. NPT
Mfr # E30049
Zoro # G0528407
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TD Series Temperature Sensors 1/4 NPT
- Plug/Connector Type 1/4 NPT
- Body Material Stainless Steel
- Product Type Compression Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E30049
- Zoro # G0528407
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Details
Item | Compression Fitting |
For Use With | TD Series Temperature Sensors 1/4 NPT |
Plug/Connector Type | 1/4 NPT |
Body Material | Stainless Steel |
Product Type | Compression Fitting |
Description
Compression Fitting, Compression Fitting, Plug/Connector Type 1/4 NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Vacuum Gauge, -30 to 0 in Hg, 1/8 in MNPT, Black (113.13.15.30V.B)
- SPER SCIENTIFIC Heat StreSS Monitor (800034)
- TRIPLETT SoniChek PRO Type 2 Professional Sound L (3550)
- UEI TEST INSTRUMENTS Digital Pocket Thermometer, -50 Degrees to 150 Degrees C (300AC)
- FLIR Hard Transport Case, c/w-FLIR (T198528)
- FLIR Power Supply/Charger (T911633ACC)
- FLIR Spare Battery for Exx Series (T199330ACC)
- WOHLER Meter Probe, 120" L, 1 ft. Probe Wire L (7792ve3)
- FLIR Battery Charger (T197650)
- FLIR Battery Charger (T199610)
- FLIR Battery Charger (T198509)
- Ifm Infrared Thermometer Accessories