Shop All Programmable Controller Accessories
Ifm
AS Interface power distributor
Mfr # E70600
Zoro # G403528740
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating 8 A
- Maximum Operating Temperature 75 Degrees C
- Connector Style Straight
- Convert From AS-i Flat Cable
- Connector Material PA 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E70600
- Zoro # G403528740
- Country of Origin Poland
- Category Programmable Controller Accessories
Dimensions
Overall Length | 56 mm |
Details
Item | Active Power Distributor |
Current Rating | 8 A |
Maximum Operating Temperature | 75 Degrees C |
Connector Style | Straight |
Convert From | AS-i Flat Cable |
Connector Material | PA 6.6 |
Voltage Rating | 31.6V DC |
IP Rating | IP65 |
Application | Industrial |
Minimum Operating Temperature | -25 Degrees C |
Temperature Range | -25 Degrees C to 75 Degrees C |
Description | AS-Interface Power Distributor |
Convert To | AS-i Flat Cable |
Description
Active Power Distributor, Mounting Type Cable Mount, Convert From AS-i Flat Cable, Convert To AS-i Flat Cable, Description AS-Interface Power Distributor, Current Rating 8 A, Voltage Rating 31.6V DC, Connector Material PA 6.6, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -25 Degrees C, IP Rating IP65, Overall Length 56 mm, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook with Angle Bracket, 4in Diameter, 1/4in Hole, 60lb Load (CAT64HPAB)
- HUBBELL Receptacle, Grn, Male, Taper Nose, Ser 16 (HBLMRSCGN)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD3X3NPG6)
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- IFM IO-Link Configuration Kit (ZZ1060)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1122)
- IFM Flat cable splitter (E70581)
- IFM AS Interface power distributor (E70588)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1102)
- ABB S800 I/O Compact Module Termination Unit (3BSE013232R1 TU812V1)
- SIEMENS Control Unit 6SL30401MA010AA0 (6SL3040-1MA01-0AA0)
- Ifm Programmable Controller Accessories