Shop All Programmable Controller Accessories
Ifm
AS-Interface power distributor
Mfr # E70587
Zoro # G703528761
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description AS-Interface Flat Cable Insulation Displacement Connector
- Minimum Operating Temperature -25 Degrees C
- Connector Material PBT/PC
- Current Rating 4 A
- Convert From AS-i or AUX Flat Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E70587
- Zoro # G703528761
- Country of Origin Viet Nam
- Category Programmable Controller Accessories
Dimensions
Overall Length | 40.5 mm |
Details
Item | Flat Cable IDC Connector |
Description | AS-Interface Flat Cable Insulation Displacement Connector |
Minimum Operating Temperature | -25 Degrees C |
Connector Material | PBT/PC |
Current Rating | 4 A |
Convert From | AS-i or AUX Flat Cable |
Convert To | M12 |
Maximum Operating Temperature | 75 Degrees C |
Temperature Range | -25 Degrees C to 75 Degrees C |
Connector Style | T-Style |
IP Rating | IP67 |
Description
Flat Cable IDC Connector, Connector Style T-Style, Mounting Type Cable Mount, Convert From AS-i or AUX Flat Cable, Convert To M12, Description AS-Interface Flat Cable Insulation Displacement Connector, Current Rating 4 A, Connector Material PBT/PC, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -25 Degrees C, IP Rating IP67, Overall Length 40.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 30A, Not Rated (7136)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (KLDR01.4)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 3 D (F2X3WH6)
- GROTE Rock/Switch, SPST, On/Off, 20A, 12V (82-0309)
- IFM AS Interface power distributor (E70588)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1122)
- IFM IO-Link Configuration Kit (ZZ1060)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1102)
- IFM Flat cable splitter (E70581)
- ALLEN BRADLEY DIGITAL SER C OUTPUT MODULE (1734-OB8)
- SIEMENS Operator Interface 6AV21240MC010AX0 (6AV2124-0MC01-0AX0)
- Ifm Programmable Logic Controls (PLC)