Shop All Programmable Controller Accessories
Ifm
AS-Interface power distributor
Mfr # E70585
Zoro # G803528722
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description AS-Interface Flat Cable Insulation Displacement Connector
- Overall Length 40.5 mm
- Minimum Operating Temperature -25 Degrees C
- Connector Material PBT/PC
- Maximum Operating Temperature 75 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E70585
- Zoro # G803528722
- Country of Origin Viet Nam
- Category Programmable Controller Accessories
Dimensions
Overall Length | 40.5 mm |
Details
Item | Flat Cable IDC Connector |
Description | AS-Interface Flat Cable Insulation Displacement Connector |
Minimum Operating Temperature | -25 Degrees C |
Connector Material | PBT/PC |
Maximum Operating Temperature | 75 Degrees C |
Temperature Range | -25 Degrees C to 75 Degrees C |
IP Rating | IP67 |
Convert To | M12 |
Connector Style | T-Style |
Application | Industrial |
Convert From | AS-i Flat Cable |
Current Rating | 4 A |
Description
Flat Cable IDC Connector, Connector Style T-Style, Mounting Type Cable Mount, Convert From AS-i Flat Cable, Convert To M12, Description AS-Interface Flat Cable Insulation Displacement Connector, Current Rating 4 A, Connector Material PBT/PC, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -25 Degrees C, IP Rating IP67, Overall Length 40.5 mm, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- HUBBELL 30A Watertight Locking Plug 4P 5W 347/600VAC (HBL28W83)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS150-F1)
- HUBBELL 30A Twist-Lock Connector 2P 3W 125VAC L5-30R BK/WT (HBL2613)
- IFM Flat cable splitter (E70581)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1102)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1122)
- IFM AS Interface power distributor (E70588)
- IFM IO-Link Configuration Kit (ZZ1060)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1006Dc (DCT1006DC)
- OMRON Memory Cassette (ZEN-ME01)
- Ifm Programmable Controller Accessories