Shop All Electrical Wire & Cable
Ifm
AS-i Flat cable, 50 Meter
Mfr # E74012
Zoro # G703528716
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 164 ft
- Width 1.5 sq mm
- Package Type Cable Drum
- Standards EAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E74012
- Zoro # G703528716
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | 164 ft |
Width | 1.5 sq mm |
Details
Number of Conductors | 2 |
Item | Flat Cable |
Package Type | Cable Drum |
Standards | EAC |
Conductor Insulation Color | Blue & Brown |
Operating Voltage | 24V DC |
Minimum Operating Temperature | -40 Degrees F |
Bus System Type | AS-Interface |
Maximum Operating Temperature | 185 Degrees F |
Temperature Range | -40 Degrees F to 185 Degrees F |
Cable Jacket Color | Black |
Cable Jacket Material | EPDM |
Description
AS-i Flat cable, 50 Meter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (P267T-1D-RND MTL)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8837)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RPM41BD)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS213)
- ROMEX 25 Ft. 6/3 Stranded Black NMW/G Electrical Wire (63950021)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Black, 1000 ft Length (20UL1061STRBLA1000)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-100)
- ANCOR White Triplex Cable - 14/3 AWG - Flat - 250' (131525)
- COLEMAN CABLE Them/ Bell Unjac 20/2X500 Wire (552020507)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-100)
- ENCORE WIRE SUPERSLICK BLACK COPPER 12 AWG 500FT 600V-AC WIRE (106100801460)
- Ifm Electrical Wire & Cable