Shop All Electrical Wire & Cable
Ifm
AS-i Flat cable, 50 Meter
Mfr # E74002
Zoro # G003528744
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 164 ft
- Package Type Coiled
- Width 1.5 sq mm
- Standards EAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E74002
- Zoro # G003528744
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | 164 ft |
Width | 1.5 sq mm |
Details
Number of Conductors | 2 |
Item | Flat Cable |
Package Type | Coiled |
Standards | EAC |
Operating Voltage | 26.5 to 31.6V DC |
Cable Jacket Color | Yellow |
Conductor Insulation Color | Blue & Brown |
Bus System Type | AS-Interface |
Temperature Range | -40 Degrees F to 185 Degrees F |
Cable Jacket Material | EPDM |
Maximum Operating Temperature | 185 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
AS-i Flat cable, 50 Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120HM)
- STERO Temp Gauge, Braided, 20 deg.-220 deg. F (P65-1135)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (HBL8310R)
- GE Thermal Unit, 2.24 to 2.43A (CR123C268A)
- K-TOOL INTERNATIONAL Natural Wire Tie, 50 Lb Tensile 100/Pk, 11" (KTI76110)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-05)
- CAROL 18 AWG 4 Conductor Portable Cord 600V 100 ft. BK (02770)
- HARBOUR INDUSTRIES 18 AWG, UL 1180 Lead Wire, 19 Strand, 200C, 300V, Silver plated copper, PTFE, Green, Sold by the FT (J4260-5)
- ANCOR Grey 16 AWG Tinned Copper Wire - 25' (182403)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 1000 Feet (24SS316L1000)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Gray, 0.0403" Dia, UL1426, 60 Volts (18STRGRAUL1426500)
- Ifm Electrical Wire & Cable