Shop All Electrical Wire & Cable
Ifm
AS-i Flat cable, 200 Meter
Mfr # E74416
Zoro # G304291101
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 656 ft
- Bus System Type AS-Interface
- Package Type Wooden Reel
- Conductor Insulation Color Blue & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E74416
- Zoro # G304291101
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | 656 ft |
Width | 2.5 sq mm |
Details
Number of Conductors | 2 |
Item | Flat Cable |
Bus System Type | AS-Interface |
Package Type | Wooden Reel |
Conductor Insulation Color | Blue & Brown |
Cable Jacket Color | Black |
Temperature Range | -40 Degrees F to 185 Degrees F |
Application | external 24 V power supply |
Maximum Operating Temperature | 185 Degrees F |
Operating Voltage | 24V DC |
Cable Jacket Material | EPDM |
Minimum Operating Temperature | -40 Degrees F |
Standards | EAC |
Special feature | Halogen-free |
Electrical connection | Cable: 200 m, EPDM, Halogen-free, black; 2 x 2.5 mm² |
Operating voltage [V] | 24 DC |
Ambient temperature [°C] | -40...85 |
Description
AS-i Flat cable, 200 Meter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-DUSTRY e-dustry EPS-3093 36 in. 9 Outlet Metal Power Strip (EPS-3093)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 7/16" Cable Diameter - PG13.5 Thread - 50 Pcs/ Pack (CGPG13.5-50)
- ECM INDUSTRIES 2PK Barrel Insul Clip (14-077)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007B1)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-9111)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRYEL25)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-8507)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRBLA500)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-8012)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF6-07-07-25)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 600V 25 ft. BK (E3700)
- Ifm Electrical Wire & Cable