Shop All Electrical Wire & Cable
Ifm
AS-i Flat cable, 200 Meter
Mfr # E74406
Zoro # G003547561
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 656 ft
- Standards EAC
- Package Type Wooden Reel
- Operating Voltage 26.5 to 31.6V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E74406
- Zoro # G003547561
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | 656 ft |
Width | 1.5 sq mm |
Details
Number of Conductors | 2 |
Item | Flat Cable |
Standards | EAC |
Package Type | Wooden Reel |
Operating Voltage | 26.5 to 31.6V DC |
Cable Jacket Material | EPDM |
Bus System Type | AS-Interface |
Conductor Insulation Color | Blue & Brown |
Temperature Range | -40 Degrees F to 185 Degrees F |
Cable Jacket Color | Yellow |
Maximum Operating Temperature | 185 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Ambient temperature [°C] | -40...85 |
Electrical connection | Cable: 200 m, EPDM, Halogen-free, yellow; 2 x 2.5 mm² |
Special feature | Halogen-free |
Operating voltage [V] | 26.5...31.6 DC |
Description
AS-i Flat cable, 200 Meter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC (RE22R2QGMR)
- CANTEX Conduit Outlet Body, PVC, E (5133159)
- EATON Totalizer, LCD, 8 Digits, 30Hz, 10-260VAC/DC (E5-024-C0408)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 110A, 250V AC, Non-Indicating (TR110R)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA250)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3632)
- CHAINFLEX 18 AWG 42 Conductor Continuous Flex Control Cable 600V GN (CF5-07-42-100)
- REMINGTON INDUSTRIES 18 AWG UL1015 Stranded Topcoat Hook Up Wire Kit, 600V, 0108 Diameter, 100 ft Length Each, 6 Colors (18UL1015TPCKIT100)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG3)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60 Volts (18STRUL1426KIT100)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0130" Dia, UL1007, 300 Volts (28UL1007SLDKIT10COLOR)
- Ifm Electrical Wire & Cable