Shop All Electrical Wire & Cable
Ifm
AS-i Flat cable, 100 Meter
Mfr # E74220
Zoro # G903528752
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 328 ft
- Width 1.5 sq mm
- Package Type Coiled
- Standards CSA, EAC, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E74220
- Zoro # G903528752
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | 328 ft |
Width | 1.5 sq mm |
Details
Number of Conductors | 2 |
Item | Flat Cable |
Package Type | Coiled |
Standards | CSA, EAC, UL Listed |
Minimum Operating Temperature | -40 Degrees F |
Conductor Insulation Color | Blue & Brown |
Cable Jacket Material | TPE |
Bus System Type | AS-Interface |
Cable Jacket Color | Red |
Temperature Range | -40 Degrees F to 221 Degrees F |
Maximum Operating Temperature | 221 Degrees F |
Operating Voltage | 230V DC |
Description
AS-i Flat cable,100 Meter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1In (UNAF100)
- PANDUIT Elstcretainr, 1.25" Bdle, #6screw, PK10 (RER1.25-S6-X)
- ANCOR 17" UV Black Heavy Duty Cable Zip Ties, 10PK (199217)
- POWER FIRST Wire Connector, Gray, PK100 (5UYJ2)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3610)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-25)
- CAROL 12 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09206)
- SWE-TECH 3C Shielded Security/Alarm Wire, Gray, 18/4 18AWG 4 Conductor, Stranded, CM / Inwall rated, Spool, 1000ft (FWT10K5-54212MH)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 50 ft Length, Red, 0.109" Diameter, 600 Volts, Building Wire (14STRREDTHHN50)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 18 AWG, 250' Length, 0.0400" Diameter, Silver (18N80250)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm Red/Black - 250' (121925)
- Ifm Electrical Wire & Cable