Shop All Electrical Wire & Cable
Ifm
AS-i Flat cable, 100 Meter
Mfr # E74210
Zoro # G403528764
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 328 ft
- Package Type Coiled
- Width 1.5 sq mm
- Standards CSA, EAC, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E74210
- Zoro # G403528764
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | 328 ft |
Width | 1.5 sq mm |
Details
Number of Conductors | 2 |
Item | Flat Cable |
Package Type | Coiled |
Standards | CSA, EAC, UL Listed |
Temperature Range | -40 Degrees F to 221 Degrees F |
Cable Jacket Material | TPE |
Operating Voltage | 24V DC |
Maximum Operating Temperature | 221 Degrees F |
Bus System Type | AS-Interface |
Minimum Operating Temperature | -40 Degrees F |
Cable Jacket Color | Black |
Conductor Insulation Color | Blue & Brown |
Description
AS-i Flat cable,100 Meter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1/2 (EYSEF50AL)
- ANDERSON POWER PRODUCTS PP30 CON 12/16 LOOSE LOW (1331)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BN (5362BN)
- VINYLGUARD Shrink Tubing, 0.625in ID, Orange, 100ft (30-VG-0625O-G3)
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR (2105S42-00)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 32 AWG, 25' Length, 0.0080" Diameter, Silver (32N8025)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-04-100)
- CERROWIRE 12 THHN SOLID WIRE BLACK 50FT (11587341)
- ANCOR White Triplex Cable - 8/3 AWG - Flat - 100' (130910)
- ANCOR Marine Grade Elect. Wire Seal-Flat Cable, 14/3 to 12/3 AWG, 1/2" NPT (765010)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBLU25)
- Ifm Electrical Wire & Cable