Shop All Electrical Wire & Cable
Ifm
AS-i Flat cable, 100 Meter
Mfr # E74205
Zoro # G503528657
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 328 ft
- Width 1.5 sq mm
- Package Type Cable Drum
- Standards CSA, EAC, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E74205
- Zoro # G503528657
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | 328 ft |
Width | 1.5 sq mm |
Details
Number of Conductors | 2 |
Item | Flat Cable |
Package Type | Cable Drum |
Standards | CSA, EAC, UL Listed |
Conductor Insulation Color | Blue & Brown |
Cable Jacket Color | Yellow |
Operating Voltage | 26.5 to 31.6V DC |
Cable Jacket Material | TPE |
Minimum Operating Temperature | -40 Degrees F |
Bus System Type | AS-Interface |
Temperature Range | -40 Degrees F to 221 Degrees F |
Maximum Operating Temperature | 221 Degrees F |
Description
AS-i Flat cable,100 Meter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Feethru Switch Sp Ivory (C21-05410-00I)
- BOX ENCLOSURES Polycarbonate Enclosure, 6.49 in H, 2.16 in D, NEMA 4X (BEN-50P)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 8 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG80V02C)
- MERSEN Automotive Fuse, A70P Series, 40A, Very Fast Acting, 700V AC, Blade (A70P40-4)
- ZORO SELECT 12 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3646)
- BADGER WIRE 4 AWG, UL 1283 Lead Wire, 133 Strand, 105C, 600V, Tinned copper, PVC, Red, Sold by the FT (1283-4T133-81-1)
- CHAINFLEX Power Cable, PUR, 0.39 in dia, Lt Orng (CF895-25-04)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRE250)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN6)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 1.0 Lbs, 314' Length, 0.0343" Diameter, 200°C, Natural (20H200P)
- ANCOR Black 16 AWG Tinned Copper Wire - 250' (102025)
- Ifm Electrical Wire & Cable