Shop All Electrical Wire & Cable
Ifm
AS-i Flat cable, 100 Meter
Mfr # E74015
Zoro # G103528729
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 328 ft
- Package Type Cable Drum
- Width 1.5 sq mm
- Standards EAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E74015
- Zoro # G103528729
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | 328 ft |
Width | 1.5 sq mm |
Details
Number of Conductors | 2 |
Item | Flat Cable |
Package Type | Cable Drum |
Standards | EAC |
Minimum Operating Temperature | -40 Degrees F |
Operating Voltage | 24V DC |
Cable Jacket Color | Black |
Conductor Insulation Color | Blue & Brown |
Cable Jacket Material | EPDM |
Temperature Range | -40 Degrees F to 185 Degrees F |
Maximum Operating Temperature | 185 Degrees F |
Bus System Type | AS-Interface |
Description
AS-i Flat cable,100 Meter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, E2 Micro E2-10, 10X28mm, 6ft (E2-10-10-028-0)
- HAMMOND Straight Section w/o KO, 6 x 6 x 24, Steel/Gray (CWSC624NK)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.75A, 250V AC, Non-Indicating (BP/GMA-750MA)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA)
- ZORO SELECT Insulated Coiled Grounding Wire, 10 ft, 3/16 in Dia, Hand Clamp & Terminal, Orange (RAC-10)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, White, 0.109" Diameter, 600 Volts, Building Wire (14STRWHITHHN100)
- SOUTHWIRE Southwire 10/3 AWG / THHN Black / White / Red / Green Aluminum MC / 250 ft (68584201)
- ANCOR Orange 14AWG Tinned Copper Wire - 100' (104510)
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR (2105S42-00)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-25-04-25)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0051 Diameter, Green, 500 ft Length (22UL1061STRGRE500)
- Ifm Electrical Wire & Cable