Shop All Electrical Wire & Cable
Ifm
AS-i Flat cable, 100 Meter
Mfr # E74010
Zoro # G803528708
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 328 ft
- Standards EAC
- Width 1.5 sq mm
- Package Type Coiled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E74010
- Zoro # G803528708
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | 328 ft |
Width | 1.5 sq mm |
Details
Number of Conductors | 2 |
Item | Flat Cable |
Standards | EAC |
Package Type | Coiled |
Bus System Type | AS-Interface |
Conductor Insulation Color | Blue & Brown |
Operating Voltage | 24V DC |
Minimum Operating Temperature | -40 Degrees F |
Cable Jacket Color | Black |
Temperature Range | -40 Degrees F to 185 Degrees F |
Cable Jacket Material | EPDM |
Maximum Operating Temperature | 185 Degrees F |
Description
AS-i Flat cable,100 Meter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (XTCE025C10T)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1002-50)
- RACO Reducing Bushing, 2" to 3/4" Conduit Size (1153)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 4 oz, 200' Length, 0.0221" Diameter, Red (24SNSP.25)
- CAROL 14 AWG 2 Conductor Portable Cord 600V 50 ft. BK (2723)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 50 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN50)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 5 ft (25-3-PX-5-GY)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68579221)
- SOUTHWIRE 500 Ft. 2-2-2 AWG 3-Conductor Underground Service Entrance Cable Electrical Wire (55417407)
- ANCOR Red 6 AWG Tinned Copper Wire - 250' (112525)
- Ifm Electrical Wire & Cable