Shop All Electrical Wire & Cable
Ifm
AS-i Flat cable, 100 Meter
Mfr # E74005
Zoro # G603528786
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 2
- Length 328 ft
- Package Type Cable Drum
- Width 1.5 sq mm
- Standards EAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E74005
- Zoro # G603528786
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | 328 ft |
Width | 1.5 sq mm |
Details
Number of Conductors | 2 |
Item | Flat Cable |
Package Type | Cable Drum |
Standards | EAC |
Cable Jacket Material | EPDM |
Minimum Operating Temperature | -40 Degrees F |
Bus System Type | AS-Interface |
Cable Jacket Color | Yellow |
Temperature Range | -40 Degrees F to 185 Degrees F |
Operating Voltage | 26.5 to 31.6V DC |
Maximum Operating Temperature | 185 Degrees F |
Conductor Insulation Color | Blue & Brown |
Description
AS-i Flat cable,100 Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT AC to DC Power Supply, 110/220V AC, 30V DC, 160W, 5A (PS305)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO, Green (XB5FA3311)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C943)
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 480V AC, Actuator Location: Top (11CX12)
- ANCOR Black 6 AWG Tinned Copper Wire - 50' (112005)
- REMINGTON INDUSTRIES Litz Wire, 20 AWG Unserved Sngl Build, 64/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Applications (64/38LITZ.25)
- CAROL 18 AWG 3 Conductor Portable Cord 600V 25 ft. BK (02769)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1061 Stranded Hook Up Wire Kit, 300V, 0044 Diameter, 100 ft Length Each, 6 Colors (24UL1061STRKIT100)
- EAST PENN Wire-2Ga Blk Starter Cable25', #04613 (04613)
- KH INDUSTRIES 16 AWG 3 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/3-25FT)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3622)
- Ifm Electrical Wire & Cable