Shop All Switch Accessories
Ifm
Angle Bracket, For Use With 30mm Sensors
Mfr # E10737
Zoro # G1916708
original price:
$16.59
20% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- For Use With 30mm Sensors
- Includes 2 Lock Washers
- Materials stainless steel (1.4301 / 304)
- Design for type M30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E10737
- Zoro # G1916708
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Dimensions [mm] | 58 x 58 x 28 |
Details
Item | Angle Bracket |
Material | 304 Stainless steel |
For Use With | 30mm Sensors |
Includes | 2 Lock Washers |
Items supplied | lock washers: 2 x Ø 30 mm, for M30 sensor |
Materials | stainless steel (1.4301 / 304) |
Design | for type M30 |
Description
Angle Bracket, For Use With 30mm Sensors, Material 304 Stainless Steel, Includes 2 Lock Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F4490EIN)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 6A, 600V AC, Non-Indicating (FNQ-R-6)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 50 (FZ512730)
- APPLETON ELECTRIC Electrical Mounting Body for Eds Series, Gang Box, 1 Gang, Malleable Iron (EFDC175-NL-Q)
- IFM Reflector, 1-1/2 In x 3/16 In x 1-1/2 In (E20004)
- IFM Pressure Switch Cover, PK Series (E30094)
- IFM Pressure Switch Cover, PN Series (E30006)
- IFM L-Bracket, F/ 8mm Dia Sensor (U20304)
- IFM Mounting Clamp, PN Series (E10077)
- IFM Mounting Set, For Use With O5 Sensors (E21083)
- CONDOR USA Under Voltage Relay, 600V, 60 Hz, MDR3 (RU3N)
- Ifm Switches