Shop All Pump Parts
Ifm
Adapter, 2 In, for Flow Meter
Mfr # E40228
Zoro # G6467824
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) O-Rings
- Wetted Materials 316L Stainless Steel
- For Pipe Size 2 in
- Connection Size 2"
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E40228
- Zoro # G6467824
- Country of Origin Germany
- Category Pump Parts
Dimensions
For Pipe Size | 2 in |
Connection Size | 2" |
Details
Item | Flowmeter Adapter |
Includes | (2) O-Rings |
Wetted Materials | 316L Stainless Steel |
Connection Type | NPT |
Accessory Type | Flowmeter Adapter |
Product Type | Mounting Adapter |
Compatible with Brand | IFM |
Compatible with Manufacturer Model Number | SM0510, SM2000, SM2001, SM9000, SM9001 |
Compatible Manufacturer Part Number | SM0510, SM2000, SM2001, SM9000, SM9001 |
Compatible Manufacturer Model Number | SM0510, SM2000, SM2001, SM9000, SM9001 |
For Use with Mfr. Model Number | SM0510, SM2000, SM2001, SM9000, SM9001 |
For Use With Mfr. Model Number | SM0510, SM2000, SM2001, SM9000, SM9001 |
Description
Flowmeter Adapter, Product Type Mounting Adapter, Compatible with Brand IFM, Compatible with Manufacturer Model Number SM0510, SM2000, SM2001, SM9000, SM9001, Includes (2) O-Rings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 150 GPM 275 Degrees F (S20B1A2TANS000.)
- DWYER INSTRUMENTS Cable Float Switch, Sw Pvc Spdt 60' (CFS2-DNBPN-60)
- DAYTON Pressure Booster Pump, 1 1/2 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW20)
- HARTELL Condensate Pump, 236 Watts, 12 in. L (A3X-230)
- IFM Adapter, 1/2 In, for Flow Meter SM7 (E40191)
- IFM Adapter, 1/2 In, for Flow Meter, PR (E40200)
- IFM Adapter, 3/4 In, for Flow Meter (E40193)
- IFM Adapter, 1 1/2 In, for Flow Meter (E40229)
- DAYTON Shaft And Bearing Assembly (PPTPXX703G)
- DAYTON Shaft Seal C/C/V (PP60051G)
- WATTS Series SVS-3 3/4 inch Steam Air Vent (0841020)
- Ifm Pump Parts