Shop All Switch Accessories
Ifm
Adapter, 1/4 FNPT x 1/4 MNPT, PN Series
Mfr # U30039
Zoro # G9470763
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/4 in FNPT x 1/4 in MNPT
- Type ¼ in NPT - ¼ in NPT
- Features 1/4 in NPT, Secure Mounting, Female to Male, Screw In Fixing, High Pressure Resistance
- Material Stainless Steel
- For Use With IFM PN Series Pressure Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # U30039
- Zoro # G9470763
- Country of Origin United States
- Category Switch Accessories
Dimensions
Thread Size | 1/4 in FNPT x 1/4 in MNPT |
Details
Item | Screw-In Adapter |
Type | ¼ in NPT - ¼ in NPT |
Features | 1/4 in NPT, Secure Mounting, Female to Male, Screw In Fixing, High Pressure Resistance |
Material | Stainless Steel |
For Use With | IFM PN Series Pressure Switches |
Compatible Product Type | Process Sensors |
Compatible with Series | IFM PN |
Product Type | Screw-In Adapter |
Description
Screw-In Adapter, Thread Size 1/4 in FNPT x 1/4 in MNPT, Material Stainless Steel, For Use With IFM PN Series Pressure Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 1" Inside Diameter - 100 Ft Spool - Clear (hs3382-sp-clear)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108D01-D1)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 1P 30A (8910DP31V04)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- IFM L-Bracket, F/ 8mm Dia Sensor (U20304)
- IFM Mounting Set, For Use With 30mm Sensors (E20873)
- IFM Pressure Switch Cover, PK Series (E30094)
- IFM Reflector, 1-1/2 In x 3/16 In x 1-1/2 In (E20004)
- IFM Mounting Set, For Use With O5 Sensors (E21083)
- IFM Pressure Switch Cover, PN Series (E30006)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L (E50KL537)
- Ifm Switches