Shop All Pump Parts
Ifm
Adapter, 1/2 In, for Flow Meter SM8
Mfr # E40192
Zoro # G6756583
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Sealing Rings
- Wetted Materials 316L Stainless Steel
- Connection Type NPT
- For Pipe Size 1/2 in
- Connection Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E40192
- Zoro # G6756583
- Country of Origin Germany
- Category Pump Parts
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2" |
Details
Item | Flowmeter Adapter |
Includes | (2) Sealing Rings |
Wetted Materials | 316L Stainless Steel |
Connection Type | NPT |
Accessory Type | Flowmeter Adapter |
Compatible with Manufacturer Model Number | SM8000, SM80001, SM8004 |
Compatible with Brand | IFM |
Product Type | Mounting Adapter |
Compatible Manufacturer Part Number | SM8000, SM80001, SM8004 |
Compatible Manufacturer Model Number | SM8000, SM80001, SM8004 |
For Use with Mfr. Model Number | SM8000, SM80001, SM8004 |
For Use With Mfr. Model Number | SM8000, SM80001, SM8004 |
Description
Flowmeter Adapter, Product Type Mounting Adapter, Compatible with Brand IFM, Compatible with Manufacturer Model Number SM8000, SM80001, SM8004, Includes (2) Sealing Rings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Flexible Impeller Standard, Neoprene (8984-0005)
- LIBERTY PUMPS Simplex Sewage System (P382LE71)
- KIDDE Kidde 408-466400 Metal Strap-Bracket F-Pro 5 & 10 # Units Can (408-466400)
- SANIFLO Sanivite commercial grade drain pump, 0.4HP, 120V (008)
- IFM Adapter, 1/2 In, for Flow Meter, PR (E40200)
- IFM Adapter, 3/4 In, for Flow Meter (E40193)
- IFM Adapter, 1 1/2 In, for Flow Meter (E40229)
- IFM Adapter, 1/2 In, for Flow Meter SM7 (E40191)
- DAYTON Switch, Pressure, 30/50, 1/4 In. Nptm (020346)
- DAYTON Splice Kit (022919)
- DAYTON Motor (PP2LTAC21SBG)
- Ifm Pump Parts