Shop All Pump Parts
Ifm
Adapter, 1/2 In, for Flow Meter SM7
Mfr # E40191
Zoro # G7007113
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Sealing Rings
- Wetted Materials 316L Stainless Steel
- Connection Size 1/2"
- For Pipe Size 1/2 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E40191
- Zoro # G7007113
- Country of Origin Germany
- Category Pump Parts
Dimensions
Connection Size | 1/2" |
For Pipe Size | 1/2 in |
Details
Item | Flowmeter Adapter |
Includes | (2) Sealing Rings |
Wetted Materials | 316L Stainless Steel |
Connection Type | NPT |
Accessory Type | Flowmeter Adapter |
Compatible with Brand | IFM |
Product Type | Mounting Adapter |
Compatible with Manufacturer Model Number | SM7000, SM7001, SM7004 |
Compatible Manufacturer Part Number | SM7000, SM7001, SM7004 |
Compatible Manufacturer Model Number | SM7000, SM7001, SM7004 |
For Use with Mfr. Model Number | SM7000, SM7001, SM7004 |
For Use With Mfr. Model Number | SM7000, SM7001, SM7004 |
Description
Flowmeter Adapter, Product Type Mounting Adapter, Compatible with Brand IFM, Compatible with Manufacturer Model Number SM7000, SM7001, SM7004, Includes (2) Sealing Rings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS 3/4 HP Cast Iron Effluent Pump with Tethered Switch and Quick Connect Fitting (SWF07501TPK)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (110223-308)
- ZORO SELECT SuctStrainer, 9.5 Dia, 2 NPSM, Top Rnd Perf (5RWN0)
- ARO Repair Kit, HDPE, For 6CCP1, 6CCP3 (637391-TT)
- IFM Adapter, 1/2 In, for Flow Meter, PR (E40200)
- IFM Adapter, 3/4 In, for Flow Meter (E40193)
- IFM Adapter, 1 1/2 In, for Flow Meter (E40229)
- BELL & GOSSETT Aquastat Control (113223)
- ARO Inlet Manifold, Polypropylene, 1/2 in., NPT (95734-1)
- YAMADA MUFFLER M10 1" 50/80 (682518)
- BLUE WAVE Blue Wave NE6170 22" SandMan Sand Filter with 1.5 HP Pump (NE6170)
- Ifm Pump Parts