Shop All Pump Parts
Ifm
Adapter, 1/2 In, for Flow Meter, PR
Mfr # E40200
Zoro # G6787006
product price: $88.59
/pr
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Sealing Rings
- Wetted Materials 316L Stainless Steel
- For Pipe Size 1/2 in
- Connection Size 1/2"
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E40200
- Zoro # G6787006
- Country of Origin Germany
- Category Pump Parts
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2" |
Overall Width | 2.4 in |
Overall Height | 0.9 in |
Details
Item | Flowmeter Adapter |
Includes | (2) Sealing Rings |
Wetted Materials | 316L Stainless Steel |
Connection Type | NPT |
Accessory Type | Flowmeter Adapter |
Product Type | Mounting Adapter |
Compatible with Brand | IFM |
Compatible with Manufacturer Model Number | SM6000, SM6001, SM6004 |
Compatible Manufacturer Part Number | SM6000, SM6001, SM6004 |
Compatible Manufacturer Model Number | SM6000, SM6001, SM6004 |
For Use with Mfr. Model Number | SM6000, SM6001, SM6004 |
For Use With Mfr. Model Number | SM6000, SM6001, SM6004 |
Description
Flowmeter Adapter, Product Type Mounting Adapter, Compatible with Brand IFM, Compatible with Manufacturer Model Number SM6000, SM6001, SM6004, Includes (2) Sealing Rings, Overall Height 0.9 in, Overall Width 2.4 in, 1 Pair
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT BK171UL Medium Condensate Pump w/Safety Switch, 115V, 17 Foot Max Lift (BK171UL)
- DAYTON Rotary Gear Pump Head, 3/4 In., 3/4 HP (4KHG1)
- ZOELLER Sump Pump System, 3/10HP, Vertical Switch (900-0002)
- LITTLE GIANT PUMP 1/25 HP Polypropylene Magnetic Drive Pump 115V 1/2" FPT (580503)
- IFM Adapter, 3/4 In, for Flow Meter (E40193)
- IFM Adapter, 1/2 In, for Flow Meter SM7 (E40191)
- IFM Adapter, 1 1/2 In, for Flow Meter (E40229)
- WATTS Watts 013514-1008 AquaLock Reducing Stem - 1/2" CTS x 3/8" CTS, Each (013514-1008)
- ARO Repair Kit, HDPE, For 6CCN4, 6CCN9 (637375-TT)
- FRISTAM Seal Kit Single N/Fr/V Fzx & Ampco L Series (1802600010)
- DAYTON Pump Repair Kit, Fluid (6PY58)
- Ifm Pump Parts