Shop All Pump Parts
Ifm
Adapter, 1 1/2 In, for Flow Meter
Mfr # E40229
Zoro # G6522241
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Sealing Rings
- Wetted Materials 316L Stainless Steel
- Connection Size 1-1/2"
- For Pipe Size 2 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E40229
- Zoro # G6522241
- Country of Origin Germany
- Category Pump Parts
Dimensions
Connection Size | 1-1/2" |
For Pipe Size | 2 in |
Details
Item | Flowmeter Adapter |
Includes | (2) Sealing Rings |
Wetted Materials | 316L Stainless Steel |
Connection Type | NPT |
Accessory Type | Flowmeter Adapter |
Compatible with Manufacturer Model Number | SM0510, SM2000, SM2001, SM9000, SM9001 |
Compatible with Brand | IFM |
Product Type | Mounting Adapter |
Compatible Manufacturer Part Number | SM0510, SM2000, SM2001, SM9000, SM9001 |
Compatible Manufacturer Model Number | SM0510, SM2000, SM2001, SM9000, SM9001 |
For Use with Mfr. Model Number | SM0510, SM2000, SM2001, SM9000, SM9001 |
For Use With Mfr. Model Number | SM0510, SM2000, SM2001, SM9000, SM9001 |
Description
Flowmeter Adapter, Product Type Mounting Adapter, Compatible with Brand IFM, Compatible with Manufacturer Model Number SM0510, SM2000, SM2001, SM9000, SM9001, Includes (2) Sealing Rings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Sprinkler/Booster, 3 HP, 3 Ph (5RWH3)
- SCULLY Vs-202 00202 1-1/2" X 1-1/2" (VS-202)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506801)
- DEARBORN BRASS Tube Tbe 1.25x6, 20 Gauge (819-1)
- IFM Adapter, 1/2 In, for Flow Meter SM7 (E40191)
- IFM Adapter, 1/2 In, for Flow Meter, PR (E40200)
- IFM Adapter, 3/4 In, for Flow Meter (E40193)
- GRACO Food Grade Air Valve Repair Kit (255122)
- CANTERBURY ENTERPRISES LLC Blue Flame DK.0202 Flange and Key Kit - Polish Brass (DK.0202)
- ZORO SELECT Seal Kit, Buna, For 11G233 (24D046)
- DAYTON Drive Shaft (PPM351201G)
- Ifm Pump Parts